Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Handle, Pull 0.30 Round 4.30 X 1.30 Aluminum
Mfr # SCE-APH
Zoro # G711164722
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 4 in
- Length 0.25 in
- Application Designed for use on keyboard drawers, swingout panels, etc. Mounting hardware is included.
- Description Handle, Pull - 0.30 Round 4.30 X 1.30 Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-APH
- Zoro # G711164722
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 4 in |
Length | 0.25 in |
Depth | 0.25" |
Details
Item | Handle |
Application | Designed for use on keyboard drawers, swingout panels, etc. Mounting hardware is included. |
Description | Handle, Pull - 0.30 Round 4.30 X 1.30 Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-SP)
- NVENT HOFFMAN Pedestal with Legs, 36.00x4.00x4.00, Gray, Steel (AP36L44)
- HUBBELL PREMISE WIRING AV Connector, 5E, White (SFC5EW)
- MERSEN Fuse, G Class, AG Series, Time Delay, 6 A, 600V AC, Nonindicating (AG6)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- VYNCKIER Enclosure Inspection Window (A71-DTCOVERLG)
- Saginaw Control & Engineering Enclosure Covers & Accessories