Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Handle, L-Padlocking w/Keylock S.S.
Mfr # SCE-PKH5SS
Zoro # G011164743
product price: $142.49
/ea
Free Shipping & Returns
$142.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7 in
- Width 4 in
- Length 2 in
- Finish Plain
- Application Designed for use in the Enviroline® Series sloping top enclosures, for a quick and easy conversion from the standard quarter turn latch. For 2 or 3 point latch, use SCE-ARK36 Door Rod Kit.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PKH5SS
- Zoro # G011164743
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7 in |
Width | 4 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Handle |
Finish | Plain |
Application | Designed for use in the Enviroline® Series sloping top enclosures, for a quick and easy conversion from the standard quarter turn latch. For 2 or 3 point latch, use SCE-ARK36 Door Rod Kit. |
Description | Handle, L-Padlocking w/Keylock S.S. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL KITCHEN Extra Large Waterproof Generator Cover (CO9966)
- GARDNER BENDER Wire Connector, 10 to 22 AWG, Yellow, PK100 (16-084)
- SCHNEIDER ELECTRIC Potentiometer, 30mm, Corr Res, 2 W, 10000Ohm (9001SK2108)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- Saginaw Control & Engineering Enclosure Covers & Accessories