Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Handle, L-Padlocking Only Stainless
Mfr # SCE-PH5SS
Zoro # G811164776
product price: $133.49
/ea
Free Shipping & Returns
$133.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7 in
- Width 4 in
- Length 2 in
- Finish Plain
- Application Designed for use in the Enviroline® Series sloping top enclosures, for a quick and easy conversion from the standard quarter turn latch. For 2 or 3 point latch, use SCE-ARK36 Door Rod Kit.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PH5SS
- Zoro # G811164776
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7 in |
Width | 4 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Handle |
Finish | Plain |
Application | Designed for use in the Enviroline® Series sloping top enclosures, for a quick and easy conversion from the standard quarter turn latch. For 2 or 3 point latch, use SCE-ARK36 Door Rod Kit. |
Description | Handle, L-Padlocking Only (Stainless) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-25)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC182406NK)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 70A, Not Rated (7185)
- GE 120VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0AJA10A0)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- Saginaw Control & Engineering Enclosure Covers & Accessories