Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
HANDLE, 5in. PADLOCKING/COINPROOF
Mfr # SCE-PCH5
Zoro # G811164882
product price: $108.09
/ea
Free Shipping & Returns
$108.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 4 in
- Length 2 in
- Application Designed for use on custom and stock SCE enclosures. Can be used as replacements for installed SCE hardware when a different locking mechanism is desired. 7" and 5" lengths for different size enclosures. Black zinc die cast. For 2 or 3 point latch, use SCE-ARK Door Rod Kit.
- Description HANDLE, 5in. PADLOCKING/COINPROOF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PCH5
- Zoro # G811164882
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 7 in |
Width | 4 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Handle |
Application | Designed for use on custom and stock SCE enclosures. Can be used as replacements for installed SCE hardware when a different locking mechanism is desired. 7" and 5" lengths for different size enclosures. Black zinc die cast. For 2 or 3 point latch, use SCE-ARK Door Rod Kit. |
Description | HANDLE, 5in. PADLOCKING/COINPROOF |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIZMO TC-602 EMT Compression Connector 0.75 in., 25PK (GI156189)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 300A, 600V AC, Non-Indicating (LPS-RK-300SP)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Base (9007CT54)
- SIEMENS Miniature Circuit Breaker, BQD Series 50A, 3 Pole, 480V AC (BQD350)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- TARTER Corral Panel, Steel, Red, PowderCoated (ECR12)
- Saginaw Control & Engineering Enclosure Covers & Accessories