Shop All Enclosure Fans
Saginaw Control & Engineering
Guard, Finger 6in.
Mfr # SCE-GARD6
Zoro # G211164864
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated.
- Width 7"
- Depth 0.25"
- Height 7"
- Application A finger guard is included with each cooling fan. An additional finger guard can be mounted on either of the fans for maximum safety.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-GARD6
- Zoro # G211164864
- Country of Origin United States
- Category Enclosure Fans
Dimensions
Width | 7" |
Depth | 0.25" |
Height | 7" |
Details
Finish | Chrome plated. |
Item | Guard, Finger (6in.) |
Application | A finger guard is included with each cooling fan. An additional finger guard can be mounted on either of the fans for maximum safety. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST ULLIONCHG Charger (ULLIONCHG)
- GLOBAL INDUSTRIAL Replacement 24V 10A Battery Charger, 641411 (RP6454)
- GVS-RPB Battery Charger (03-951)
- ILC Replacement for Philips 657/62 210/140w 0.8 E19.4 (657/62 210/140W 0.8 E19.4 PHILIPS)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1W)
- FLEX-A-LITE 295 Dual 13.5 In. Elcttric Fan With Con (F21-295)
- LIAN LI Lian Li ST120-3B 120 mm ARGB LED PWM Fan - Black; Pack of 3 (ST120-3B)
- SEALED UNIT PARTS CO Supco Wall Mounted Co2 Monitor (IAQ50)
- GLOBE MOTORS 11/10W 4-3/4In 115V-AC Fan (A47-B15A-15T2-100)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- CD Replacement Pedestal Base for Continental Dynamics® Premium Fan 292650 (292650base)
- Saginaw Control & Engineering Enclosure Fans