Shop All Enclosure Fans
Saginaw Control & Engineering
Guard, Finger 4in.
Mfr # SCE-GARD4
Zoro # G311164481
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Depth 0.25"
- Application A finger guard is included with each cooling fan. An additional finger guard can be mounted on either of the fans for maximum safety.
- Height 6"
- Finish Chrome plated.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-GARD4
- Zoro # G311164481
- Country of Origin United States
- Category Enclosure Fans
Dimensions
Width | 6" |
Depth | 0.25" |
Height | 6" |
Details
Application | A finger guard is included with each cooling fan. An additional finger guard can be mounted on either of the fans for maximum safety. |
Item | Guard, Finger (4in.) |
Finish | Chrome plated. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATEC Battery Charger, 120VAC, 5-7/8 in. W (3055A)
- ZIGEN HDMI Locking Cable, High Speed, 10 ft. L (ZHSC-3M)
- UPG Outlet, Plugin Dual Stage Fast ChargerTrickle Charger, 12V, 1000mA, 148V Fast Charge (D1730)
- QUEST TECHNOLOGY INTERNATIONAL HDMI Extender Over Single Cat5E/6 Cable (HDI-5160)
- THERMALTAK Thermaltake Ct140 Argb Sync - Case Fan (CL-F154-PL14SW-A)
- SILENX SilenX IXP-52-14 80 x 15 mm. iXtrema Pro 14DBA 24CFM Fan (IXP-52-14)
- TARGUS Single Fan Chill Mat, Black (AWE69US)
- LASKO 18Sand Osc ADJ Ped Fan (1820)
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1W)
- Saginaw Control & Engineering Enclosure Fans