Shop All Ground Rods & Clamps
Saginaw Control & Engineering
Grounding Kit 1/4-20
Mfr # SCE-114318
Zoro # G511164755
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.00"
- Application Standard bolt packs for Enclosure,and Accessories.
- Width 3.00"
- Height 3.00"
- Description Grounding Kit (1/4-20)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-114318
- Zoro # G511164755
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Depth | 2.00" |
Width | 3.00" |
Height | 3.00" |
Details
Application | Standard bolt packs for Enclosure,and Accessories. |
Description | Grounding Kit (1/4-20) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361FGK)
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (9821)
- MERSEN Semiconductor Fuse, A70QS Series, 250A, Fast-Acting, 700V AC, Bolt-On (A70QS250-4)
- REES Plastic Plunger, Black, 2-1/4" (00662001)
- ILSCO Permaground Copper U-Bolt Ground Clamp (GPL-6-EC)
- NVENT ERICO Ground Clamp, Perpendicular Burial, Bronze (EK17)
- NVENT ERICO Ground Rod Clamp, Rod Dia 3/4 In (CP34)
- BURNDY Pipe Ground Clamp, 5AWG, 4.25In (GAR1826)
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- ERICO 1/2 In. to 3/4 In. #8 to #2 AWG Ground Ground Clamp (CP34)
- L.H. DOTTIE L.H. Dottie 1/2'' Bronze Hub, 25PK (HUB50L)
- Saginaw Control & Engineering Ground Rods & Clamps