Shop All Ground Rods & Clamps
Saginaw Control & Engineering
Grounding Kit 10-32
Mfr # SCE-101966
Zoro # G811164813
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.00"
- Height 2.00"
- Application Standard bolt packs for Enclosure,and Accessories.
- Depth 0.20"
- Description Grounding Kit (10-32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-101966
- Zoro # G811164813
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Width | 2.00" |
Height | 2.00" |
Depth | 0.20" |
Details
Application | Standard bolt packs for Enclosure,and Accessories. |
Description | Grounding Kit (10-32) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, SPDT (LY1-DC12)
- REIKU Connector, 0.669 in., Black, Nylon (VPGRB-17N02)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- NVENT ERICO Ground Rod Clamp, Rod Dia 3/4 In (CP34)
- NVENT CADDY Grid Wire Clamp, Steel, Electrogalvanized (RGC)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK3 (SGB-4-EC)
- ILSCO Permaground Copper Lay-in Ground Lu, PK3 (GBL-4DB-EC)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58G1K)
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-12-EC)
- Saginaw Control & Engineering Ground Rods & Clamps