Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Grid, IMS Vertical Mtg. Galvanneal
Mfr # SCE-VMG18
Zoro # G711164661
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 66.93 in
- Width 2.95 in
- Length 0.98 in
- Depth 0.98"
- Description Grid, IMS Vertical Mtg. (Galvanneal)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-VMG18
- Zoro # G711164661
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 66.93 in |
Width | 2.95 in |
Length | 0.98 in |
Depth | 0.98" |
Details
Description | Grid, IMS Vertical Mtg. (Galvanneal) |
Application | Designed to provide a vertical extension from top to bottom of the IMS enclosure. Sold in sets of two and mounting hardware is included. Made of Galvannealed material. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON Wellington N7411S0200S Braid Jacket Nylon Cord Spool White - 0.17 in. x 200 ft. (73017)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- DAYTON Push Button Control Station, 1NO/1NC, 22mm (20C801)
- EATON Cutler-Hammer 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (CN15DN3AB)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- HUBBELL LIGHTING Hubbell 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC (LXEM8-40ML-RFA-EDU)
- Saginaw Control & Engineering Enclosure Covers & Accessories