Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Grid, IMS Horizontal Mtg. Galvanneal
Mfr # SCE-HMG675
Zoro # G811164479
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26.56 in
- Width 2.95 in
- Length 0.98 in
- Application Designed to provide a horizontal extension of the frame holes in the sides of a modular enclosure. Sold in sets of two and mounting hardware is included. Made of Galvannealed material.
- Depth 0.98"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HMG675
- Zoro # G811164479
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 26.56 in |
Width | 2.95 in |
Length | 0.98 in |
Depth | 0.98" |
Details
Application | Designed to provide a horizontal extension of the frame holes in the sides of a modular enclosure. Sold in sets of two and mounting hardware is included. Made of Galvannealed material. |
Description | Grid, IMS Horizontal Mtg. (Galvanneal) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- CALBRITE Conduit Hanger, Stainless Steel, 3.2 In. L (S61200MH00)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/8" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-375SP-NATURAL)
- ZORO SELECT Strut Channel, 304 SS, Standard (FS-500 ST4 12.00)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- WIEGMANN PADLK HDL, 3 PT, N4X 60 IN OR 72 IN316SS (WAL3DSS)
- Saginaw Control & Engineering Enclosure Covers & Accessories