Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Grid, IMS Horizontal Mtg. Galvanneal
Mfr # SCE-HMG175
Zoro # G911164485
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.89 in
- Width 2.95 in
- Length 0.98 in
- Depth 0.98"
- Description Grid, IMS Horizontal Mtg. (Galvanneal)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HMG175
- Zoro # G911164485
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6.89 in |
Width | 2.95 in |
Length | 0.98 in |
Depth | 0.98" |
Details
Description | Grid, IMS Horizontal Mtg. (Galvanneal) |
Application | Designed to provide a horizontal extension of the frame holes in the sides of a modular enclosure. Sold in sets of two and mounting hardware is included. Made of Galvannealed material. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC Growler, Model B-1, 115V. (GRLRB1A)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- INTERSTATE PNEUMATICS 0.690 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7329-12)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- Saginaw Control & Engineering Enclosure Covers & Accessories