Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Grid, IMS Filler Mtg. Galvanneal
Mfr # SCE-FMG09
Zoro # G111164704
product price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28.54 in
- Width 2.95 in
- Length 1.70 in
- Application Designed to provide a flexible extension to the internal mounting system. Filler grid to be installed between the mounting channels and top or bottom of the modular enclosure. Made of Galvannealed material.
- Depth 1.70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FMG09
- Zoro # G111164704
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 28.54 in |
Width | 2.95 in |
Length | 1.70 in |
Depth | 1.70" |
Details
Application | Designed to provide a flexible extension to the internal mounting system. Filler grid to be installed between the mounting channels and top or bottom of the modular enclosure. Made of Galvannealed material. |
Description | Grid, IMS Filler Mtg. (Galvanneal) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- HALEX Box Spacer Znc Rigd Indr 3/4In (21642)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Low-Temp, Watertight, Occupancy Sensor (WSPLWOSM24V)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- Saginaw Control & Engineering Enclosure Covers & Accessories