Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Grid, IMS Filler Mtg. Galvanneal
Mfr # SCE-FMG
Zoro # G111164858
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.51 in
- Width 2.95 in
- Length 1.70 in
- Depth 1.70"
- Description Grid, IMS Filler Mtg. (Galvanneal)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FMG
- Zoro # G111164858
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 10.51 in |
Width | 2.95 in |
Length | 1.70 in |
Depth | 1.70" |
Details
Description | Grid, IMS Filler Mtg. (Galvanneal) |
Application | Designed to provide a flexible extension to the internal mounting system. Filler grid to be installed between the mounting channels and top or bottom of the modular enclosure. Made of Galvannealed material. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 20A, 32V DC, Non-Indicating, 5 PK (BP/ATC-20-RP)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1A, 600V AC, Non-Indicating (KLDR001)
- LEVITON Locking Connector (2513)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- Saginaw Control & Engineering Enclosure Covers & Accessories