Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Gasket, EMI- RFI Shielded 7ft
Mfr # SCE-EMIG
Zoro # G811164578
product price: $148.19
/ea
Free Shipping & Returns
$148.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25 in
- Width 1 in
- Length 86 in
- Depth 86.00"
- Description Gasket, EMI- RFI Shielded (7ft)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-EMIG
- Zoro # G811164578
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.25 in |
Width | 1 in |
Length | 86 in |
Depth | 86.00" |
Details
Description | Gasket, EMI- RFI Shielded (7ft) |
Application | Specifically designed to combine outstanding attenuation characteristics and environmental protection against dust, dirt, moisture, and severe temperature variations. Made of urethane foam wrapped in nickel plated copper fabric with adhesive backing. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button Cap, Illuminated, 30mm, Yellow (10250TC23)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B20/3 L Series 20A, 3 Pole, 480V AC, B Curve (33V910)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL3)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BA2)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- Saginaw Control & Engineering Enclosure Covers & Accessories