Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Frame, Swing Out Rack Mounting
Mfr # SCE-9036SOF19
Zoro # G411164688
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$549.29
Free 30-Day Returns
Key Features
- Height 78.50 in
- Width 33.56 in
- Length 1.50 in
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-9036SOF19
- Zoro # G411164688
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 78.50 in |
Width | 33.56 in |
Length | 1.50 in |
Depth | 1.50" |
Details
Item | Mounting Kit |
Material | Carbon Steel |
Color | White |
Finish | Powder Coated |
Construction | 0.125 In. Carbon Steel. |
Description | Frame, Swing Out Rack Mounting |
Application | Designed for mounting 19.00" rack-mounting equipment. The frame pivots within the enclosure for access to the back of the mounted equipment. A nylon bearing allows easy movement. Quick release latches hold the frame closed. One clip nut package (CN1032) is included. Made from heavy gauge carbon steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Explosion Proof Flexible Fitting (ECF-110)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V (LRD3357)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 60A, Not Rated (7184)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- Saginaw Control & Engineering Enclosure Covers & Accessories