Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Frame, Swing Out Rack Mounting
Mfr # SCE-7236SOF19
Zoro # G311164597
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$521.59
Free 30-Day Returns
Key Features
- Height 60.50 in
- Width 33.56 in
- Length 3.25 in
- Material Carbon Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-7236SOF19
- Zoro # G311164597
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 60.50 in |
Width | 33.56 in |
Length | 3.25 in |
Depth | 3.25" |
Details
Item | Mounting Kit |
Material | Carbon Steel |
Color | White |
Finish | Powder Coated |
Description | Frame, Swing Out Rack Mounting |
Application | Designed for mounting 19.00" rack-mounting equipment. The frame pivots within the enclosure for access to the back of the mounted equipment. A nylon bearing allows easy movement. Quick release latches hold the frame closed. One clip nut package (CN1032) is included. Made from heavy gauge carbon steel. |
Construction | 0.125 In. Carbon Steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6AA2)
- STARTECH.COM 2x2in Open Slot Wiring Cable Raceway Duct with Cover (AD2X2)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- ABB 1" Pvc Box Adapter (E996FR-CTN)
- Saginaw Control & Engineering Enclosure Covers & Accessories