Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Foot Kit, S.S. EL Mounting, 4PK
Mfr # SCE-ELMFK4SS6-OS
Zoro # G511164762
product price: $66.49
/pk 4, $16.62/ea
$66.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 in
- Width 1.50 in
- Length 2 in
- Depth 2.00"
- Description Foot Kit, S.S. EL Mounting (4pc.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ELMFK4SS6-OS
- Zoro # G511164762
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3 in |
Width | 1.50 in |
Length | 2 in |
Depth | 2.00" |
Details
Item | Mounting Kit |
Description | Foot Kit, S.S. EL Mounting (4pc.) |
Application | SCE-ELMFK4SS6-OS: Made for use with all SCE Enviroline enclosures and two-door wall-mount enclosures. Made from heavy gauge stainless steel type 316 with 3/18-16 stainless steel stud to maintain type 3, 3R, 4, 4X and 12 rating of your enclosure. Available in kits of four; SCE-HLPMFK: Made for use on HLP and SA LPPL Enclosure. Zinc Die Cast and Zinc Plated. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 30A, 600V AC, Indicating (TRS30RID)
- HUBBELL Rocker Wall Plate, 1 Outlet Opening, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS26)
- DAYTON Control Transformer, 300 VA, 80 °C, 12/24V AC, 120V AC (31EH99)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- TARTER Corral Panel, Steel, Red, PowderCoated (ECR12)
- Saginaw Control & Engineering Enclosure Covers & Accessories