Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Foot Kit, EL Mounting, 6PK
Mfr # SCE-ELMFK6
Zoro # G611164594
product price: $29.69
/pk 6, $4.95/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 3 in
- Length 2.50 in
- Application Made for use with all SCE Enviroline enclosures and two-door wall-mount enclosures. Chemical and Corrosion resistant Polyamide material rated for type 3, 3R, 4, 4X and 12. Available in kits of four or six, and with plated steel fastener or stainless steel fasteners to maintain type 3, 3R, 4, 4X and 12 rating of your enclosure.
- Description Foot Kit, EL Mounting (6pc.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ELMFK6
- Zoro # G611164594
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5 in |
Width | 3 in |
Length | 2.50 in |
Depth | 2.50" |
Details
Item | Mounting Kit |
Application | Made for use with all SCE Enviroline enclosures and two-door wall-mount enclosures. Chemical and Corrosion resistant Polyamide material rated for type 3, 3R, 4, 4X and 12. Available in kits of four or six, and with plated steel fastener or stainless steel fasteners to maintain type 3, 3R, 4, 4X and 12 rating of your enclosure. |
Description | Foot Kit, EL Mounting (6pc.) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 2.5" x 50ft - Black (BS-XO-250-BK-50)
- EATON Def Purpose Starter, Thermal, 208-240VAC (A27CGC25B032)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- SUPERSTRUT Bracket Strt Gold/Galv 2Hole (ZAB206-10)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- CORDMATE Elbow Inside 90D Wht (C17)
- Saginaw Control & Engineering Enclosure Covers & Accessories