Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Floor Stand Kit, 304 Stainless Steel, 1 PR
Mfr # SCE-FK1512SS6
Zoro # G611153468
product price: $799.89
/pr
Free Shipping & Returns
$799.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Width 12 in
- Length 9.12 in
- Material 304 Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK1512SS6
- Zoro # G611153468
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 15 in |
Width | 12 in |
Length | 9.12 in |
Depth | 9.12" |
Details
Item | Floor Stand Kit |
Material | 304 Stainless Steel |
Color | Unpainted |
Finish | Brushed |
Notes | Stainless steel Floor Stand Kits maintain UL types 3,3R, 4, 4X or type 12 Environmental Rating when installed on equally rated enclosure and according to Installation Instructions. |
Description | Kit, S.S. Floor |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from Stainless Steel Type 316/316L. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 80A, 250V AC, Non-Indicating (LPN-RK-80SP)
- SIEMENS Circuit Breaker, QD Series 40A, 2 Pole, 120/240V AC (D240)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- DISCO Blk Dual Wall Shrink Tubing 3/16" Dia 6" L Adhesive Lined PK8 (12418PK)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- THERMWELL PRODUCTS Thermwell 471062 Automatic Door Bottom Weatherstrip (471062)
- Saginaw Control & Engineering Enclosure Covers & Accessories