Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Floor Stand Kit, 304 Stainless Steel, 1 PR
Mfr # SCE-FK1224SS6
Zoro # G711153566
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 24 in
- Length 9.12 in
- Material 304 Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK1224SS6
- Zoro # G711153566
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 24 in |
Length | 9.12 in |
Depth | 9.12" |
Details
Item | Floor Stand Kit |
Material | 304 Stainless Steel |
Color | Unpainted |
Finish | Brushed |
Description | Kit, S.S. Floor |
Notes | Stainless steel Floor Stand Kits maintain UL types 3,3R, 4, 4X or type 12 Environmental Rating when installed on equally rated enclosure and according to Installation Instructions. |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from Stainless Steel Type 316/316L. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19BN0E5E020)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- BURNDY Pipe Ground Clamp, 10AWG, 2.28In (C11K16D)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- Saginaw Control & Engineering Enclosure Covers & Accessories