Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Floor Stand Kit, 304 Stainless Steel, 1 PR
Mfr # SCE-FK1216SS6
Zoro # G111153180
product price: $740.69
/pr
Free Shipping & Returns
$740.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12 in
- Width 16 in
- Length 9.13 in
- Material 304 Stainless Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-FK1216SS6
- Zoro # G111153180
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 16 in |
Length | 9.13 in |
Depth | 9.13" |
Details
Item | Floor Stand Kit |
Material | 304 Stainless Steel |
Color | Unpainted |
Finish | Brushed |
Description | Kit, S.S. Floor |
Notes | Stainless steel Floor Stand Kits maintain UL types 3,3R, 4, 4X or type 12 Environmental Rating when installed on equally rated enclosure and according to Installation Instructions. |
Application | Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from Stainless Steel Type 316/316L. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (XCMD2103L1)
- SQUARE D Pnlbd Int Iline 800A Proxima Mb (HCP36868M)
- DAYTON Control Transformer, 50 VA, 55 °C, 120V AC, 208/277V AC (31EH26)
- TORK Plug In Timer, Wht, Indoor, 125V, Dgtl, 500W (402B)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- Saginaw Control & Engineering Enclosure Covers & Accessories