Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Floor Stand Fixed
Mfr # SCE-SAFFS
Zoro # G711164616
product price: $108.09
/ea
Free Shipping & Returns
$108.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.93 in
- Width 7.68 in
- Length 5.71 in
- Material Aluminum
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SAFFS
- Zoro # G711164616
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.93 in |
Width | 7.68 in |
Length | 5.71 in |
Depth | 5.71" |
Details
Item | Floor Stand Kit |
Material | Aluminum |
Color | Gray |
Finish | Powder Coated |
Notes | Industry Standards; Maintains NEMA type 4 and 12 and IP 66 enclosure rating with Closed Tube and Type 12 and IP 55 enclosure rating with Open Tube, installed to installation instructions; *Suspension System parts cannot be custom painted |
Application | Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working position. Made of heavy-duty, reliable construction. Suspension Systems can be assembled in a multitude of configurations that allow for machine mount, wall mount, top mount, and floor mount options. |
Construction | Cast aluminum couplings; Extruded aluminum tubes (6060T66); Rotating couplings have adjustable tensioner brakes to control movement while in use; Rigid, durable bearing in all rotating couplings withstand the stress of continuous use; Open or closed tube design; Open tube allows for easy access to lay in wiring, with easy to install push fit rubber cover; Closed tube acts as conduit for feeding wiring; Removable access covers on all couplings with 90 degree turn; Hardware and gasket included for installation of coupling to tube. |
Description | Floor Stand Fixed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM Hour Meter, LCD, Flush Round, Remote Signal (T1161BB)
- IFM IO-Link Master, 16 Inputs, 20 to 30VDC (AL1102)
- TELEMECANIQUE SENSORS RollerLever Arm, 1.5 In. Arm L (9007LA16)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7725)
- Saginaw Control & Engineering Enclosure Covers & Accessories