Shop All LED Strip Lights
Saginaw Control & Engineering
Fixture, LED Light w/o Outlet
Mfr # SCE-LF24NO
Zoro # G411164572
Free Shipping & Returns
$244.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Length 4"
- Standards UL Component Recognized; cULus
- Operating Temp. Range -4 to 140 Degrees F
- Fixture Height 2.75"
- Fixture Width 24.18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-LF24NO
- Zoro # G411164572
- Country of Origin Malta
- Category LED Strip Lights
Dimensions
Fixture Length | 4" |
Fixture Height | 2.75" |
Fixture Width | 24.18" |
Details
Standards | UL Component Recognized; cULus |
Operating Temp. Range | -4 to 140 Degrees F |
Fixture Item | Fixture, LED Light w/o Outlet |
Color Temp. | 4000K |
Lumens | 850/900/500 lm |
Light Color | Frosted White |
Application | LED light fixture is designed to provide interior lighting for an enclosure. Can be mounted to 1/4-20 Studs in the top of Free standing enclosure or on the front flange of most enclosures. Door activated adjustable switch, switch can be removed and relocated. Terminal block on each end of fixture, making it easy to wire and daisy chain multiple lights continuously. LED bulb with PVC frosted white protective light diffuser included. Housing made from steel and powder coated white. Units with convenience receptacle outlet are 120 VAC with ground 50/60 HZ. Without convenience receptacle outlet 100 to 277 VAC 50/60 HZ. With the exception of SCE-LF1824VDC.; ; SCE-LFMTGK light fixture mounting kit is required for enclosures with a 3.5 inch flange, when top mounted. Sold separately. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Ceiling Box, For NV2 Series (NV2XG)
- RAILHEAD GEAR Warning Light, Red, LED, 2 AA Batteries (M25-R)
- ILC Replacement for Milton ROY Spectronic 601 Pointed TOP Halogen replacement light bulb lamp (SPECTRONIC 601 POINTED TOP HALOGEN MILTON ROY)
- ELCO LIGHTING 5 Eyeball with Trim Ring" (EL518BZ)
- LUXRITE 3 FT Linear LED Shop Light 3 CCT Selectable 3500K-5000K 25W 3450LM 0-10V Dimmable UL Listed (LR25193-1PK)
- NUVO LIGHTING 8 ft. LED Linear Strip Light - Watts and CCT Selectable White (65/702)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440-16)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427)
- ELCO LIGHTING 30W Waterproof LED Power Supply (DRV30W)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2440)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- Saginaw Control & Engineering LED Strip Lights