Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Finger Pull
Mfr # SCE-ELFP
Zoro # G111164698
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.25 in
- Width 1.78 in
- Length 0.63 in
- Depth 0.63"
- Description Finger Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ELFP
- Zoro # G111164698
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.25 in |
Width | 1.78 in |
Length | 0.63 in |
Depth | 0.63" |
Details
Description | Finger Pull |
Application | Designed for use as pull latch for the removable wireway. Black finish. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Voltage Monitor Relay, 240VC, Plug-In (VAKP240A)
- SIEMENS Manual Motor Starter, 3R, 7, 9 NEMA Rating, 1 Poles (SMFFR1)
- TEMPCO Wire, High Temperature (LDWR-1011)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- Saginaw Control & Engineering Enclosure Covers & Accessories