Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Filter, Replacement 6in.
Mfr # SCE-RF66
Zoro # G711164647
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.88 in
- Width 6.88 in
- Length 0.31 in
- Depth 0.31"
- Description Filter, Replacement (6in.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-RF66
- Zoro # G711164647
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6.88 in |
Width | 6.88 in |
Length | 0.31 in |
Depth | 0.31" |
Details
Item | Filter |
Description | Filter, Replacement (6in.) |
Application | Designed for use with SCE Fan Packages and Filter and Grille Package. Aluminum washable filters provide good air filtration. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cordset, 5 Pin, Receptacle, Female (EVC015)
- BLUE SEA SYSTEMS Blue Sea 5163 750A ANL Fuse (5163)
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20496601)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0017)
- Saginaw Control & Engineering Enclosure Covers & Accessories