Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Filter, Replacement 4in.
Mfr # SCE-RF44
Zoro # G311164627
product price: $10.09
/ea
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.38 in
- Width 5.38 in
- Length 0.31 in
- Depth 0.31"
- Description Filter, Replacement (4in.)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-RF44
- Zoro # G311164627
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.38 in |
Width | 5.38 in |
Length | 0.31 in |
Depth | 0.31" |
Details
Item | Filter |
Description | Filter, Replacement (4in.) |
Application | Designed for use with SCE Fan Packages and Filter and Grille Package. Aluminum washable filters provide good air filtration. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800R)
- ACT Replacement for ACT Fastening Solutions Al-36-175-0-l (AL-36-175-0-L ACT FASTENING SOLUTIONS)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, B Curve (FAZ-B3/2)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6517)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- Saginaw Control & Engineering Enclosure Covers & Accessories