Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Filter, Replacement 10in.
Mfr # SCE-RF1010
Zoro # G211164734
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.78 in
- Width 10.78 in
- Length 0.31 in
- Application Designed for use with SCE Fan Packages and Filter and Grille Package. Aluminum washable filters provide good air filtration.
- Depth 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-RF1010
- Zoro # G211164734
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 10.78 in |
Width | 10.78 in |
Length | 0.31 in |
Depth | 0.31" |
Details
Item | Filter |
Application | Designed for use with SCE Fan Packages and Filter and Grille Package. Aluminum washable filters provide good air filtration. |
Description | Filter, Replacement (10in.) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C349)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20/50A, 2x1, 1x2 Pole, 120/240V AC (HOMT2020250CP)
- GENERAC XD5000E Portability Kit (6910)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m (7000-12401-2330500)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- Saginaw Control & Engineering Enclosure Covers & Accessories