Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Filter Fan. 120V AC, 13/15 CFM
Mfr # SCE-N12FA33LG
Zoro # G911164836
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.20 in
- Width 4.20 in
- Length 3.14 in
- Application Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
- Standards UL Component Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N12FA33LG
- Zoro # G911164836
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 4.20 in |
Width | 4.20 in |
Length | 3.14 in |
Depth | 3.14" |
Details
Item | Filter Fan |
Application | Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Standards | UL Component Recognized |
Description | Filter Fan. 120V AC, 13/15 CFM |
Notes | Type 12; cULus File Component Recognized SA32278; cULus Listed E498756; Motor w/ Thermal Protection |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH 18-Ch Isolated Di/O Module (ADAM-6050-D)
- SOUTHWIRE 10 AWG 3 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527701)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 20.00x12.00x8.00, Steel (A201208LP)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.2 Sec. (9050JCK24V20)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- Saginaw Control & Engineering Enclosure Covers & Accessories