Shop All Push Button Enclosures
Saginaw Control & Engineering
Fiberglass PB Enclosure
Mfr # SCE-2PBFG
Zoro # G311157513
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.63"
- Width 3.81"
- Finish Light gray fiberglass.
- Depth 3.88"
- Standards NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-2PBFG
- Zoro # G311157513
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 6.63" |
Width | 3.81" |
Depth | 3.88" |
Details
Finish | Light gray fiberglass. |
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Notes | UL File E64358 |
Description | Fiberglass PB Enclosure |
Application | Designed for indoor or outdoor use to house pushbuttons, switches, and pilot lights in areas that may be regularly hosed down, are in very wet conditions, or are exposed to corrosive agents. Provides protection from dust, dirt, oil and water. |
Construction | Fiberglass reinforced compression molded polyester; Continuous memory retaining gasket. |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 5.21 to 6.85A (B8.20)
- EATON Non-ill Mom Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DRL-W)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2SQ)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC8)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-1PBX)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-12PBI)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- HAMMOND 4 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB4)
- Saginaw Control & Engineering Push Buttons & Indicators