Shop All Enclosure Fans
Saginaw Control & Engineering
Fan, Cooling 10in.
Mfr # SCE-CF10
Zoro # G611164808
product price: $229.09
/ea
Free Shipping & Returns
$229.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10"
- Width 10"
- Standards UL Listed Motor File # E137077 Mechatronics, E208866 PTI Pelko Motor
- Application Designed for use in enclosures where space is limited and reliable cooling is required. Available in 115 or 230 volt AC 60/50hz. Single phase motor. A finger guard is included. UL listed motor.
- Depth 3.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-CF10
- Zoro # G611164808
- Country of Origin United States
- Category Enclosure Fans
Dimensions
Height | 10" |
Width | 10" |
Depth | 3.50" |
Details
Standards | UL Listed Motor File # E137077 Mechatronics, E208866 PTI Pelko Motor |
Application | Designed for use in enclosures where space is limited and reliable cooling is required. Available in 115 or 230 volt AC 60/50hz. Single phase motor. A finger guard is included. UL listed motor. |
Item | Fan, Cooling (10in.) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT545)
- MIGHTY MAX BATTERY ML7-6 6V 7Ah Replacement Battery for ELB0607 Includes 6V Charger (ML7-6CHRGR1857)
- DELL COMMERCIAL 19" 1280 x 1024 LED Monitor, P1917S (P1917S)
- W BOX WIRELESS SENSOR 433 MHZ D (0E-SNGPR433)
- BE QUIET! Shadow Wings 2 140mm, Silent Computer Fans, Low Noise Operation, rubber (BL086)
- LASKO WALLMOUNT FAN OSC 18"" W (M18950)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1B)
- AZIMPORT Azimport LED Fan Red 12 in. USB LED Fan - Red (LED Fan Red)
- LOGISYS Ice Wind Intel AMD CPU Cooling (MC4002IW)
- ARCTIC Mx-4 - Thermal Paste (FAN-MX4E2G)
- SILVERSTONE Silver Stone Technologies FF81B 80 mm Fan Filter with Grill (FF81B)
- Saginaw Control & Engineering Enclosure Fans