Shop All Enclosure Fans
Saginaw Control & Engineering
Fan Assembly 550 CFM 460V
Mfr # SCE-N12FA10HF-460
Zoro # G411164459
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
- Application Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
- Hz 50/60 Hz
- Voltage 460V
- Depth 6.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N12FA10HF-460
- Zoro # G411164459
- Country of Origin Malta
- Category Enclosure Fans
Dimensions
Depth | 6.24" |
Width | 12.80" |
Height | 12.80" |
Details
Standards | Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386 |
Application | Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Hz | 50/60 Hz |
Voltage | 460V |
Item | Filter Fan |
Phase | Three |
Air Flow | 483/547 cfm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Universal TV Remote, White (DT-R08W)
- MOTOROLA Belt Clip, For TRBO Series Radios (PMLN4652A)
- URBAN ARMOR GEAR Pathfinder Case for Samsung Galaxy S23 Plus, Black (214132114040)
- BUD LIGHT Bottle Bluetooth Speaker (BU337451)
- SILENX SilenX EFX-14-12 140 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-14-12)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- O2COOL DESKTOP FAN 5"" BATTERY (FD05004)
- COUGAR iMicro 12V 80x80x25mm Case Fan (DC-FAN-8025B)
- THERMALTAK Thermaltake Ct140 Argb Sync - Case Fan (CL-F154-PL14SW-A)
- TARGUS Single Fan Chill Mat, Black (AWE69US)
- Saginaw Control & Engineering Enclosure Fans