Shop All Enclosure Fans
Saginaw Control & Engineering
Fan Assembly 550 CFM 115V
Mfr # SCE-N12FA10HF
Zoro # G011164484
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 483/547 cfm
- Height 12.80"
- Width 12.80"
- Standards Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N12FA10HF
- Zoro # G011164484
- Country of Origin Malta
- Category Enclosure Fans
Dimensions
Height | 12.80" |
Width | 12.80" |
Depth | 6.24" |
Details
Air Flow | 483/547 cfm |
Item | Filter Fan |
Standards | Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386 |
Voltage | 115V |
Hz | 50/60 Hz |
Application | Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MED-PAT One Piece Patient Room Telephone (XL-88JB)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC12RP)
- ILC Replacement for JBL Boombox Battery (BOOMBOX BATTERY JBL)
- IDENTIPLUS ID Wristband, Adhesive, Pink, 1 in. W, PK500 (T2-07)
- GLOBAL EQUIPMENT Replacement Grille for 24" Continental Dynamics reg Premium Non-Oscillating Fan (292650grille)
- SILVERSTONE 92 mm CPU Cooler (NT09-115X)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- SILENX SilenX IXP-52-14 80 x 15 mm. iXtrema Pro 14DBA 24CFM Fan (IXP-52-14)
- LASKO Wind Tower Desktop Fan (4910)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- Saginaw Control & Engineering Enclosure Fans