Shop All Enclosure Fans
Saginaw Control & Engineering
Fan Assembly 24VDC Type 12 RAL 7035
Mfr # SCE-N12FA66-24VLG
Zoro # G611164730
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
- Depth 4.90"
- Voltage 24V DC
- Height 9.80"
- Width 9.80"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N12FA66-24VLG
- Zoro # G611164730
- Country of Origin Malta
- Category Enclosure Fans
Dimensions
Depth | 4.90" |
Height | 9.80" |
Width | 9.80" |
Details
Item | Filter Fan. Type 12 RAL 7035 |
Application | Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of light gray heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Voltage | 24V DC |
Standards | Type 12; cULus File Component Recognized SA32278; cULus Listed E498756 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fujifilm Np-120 Battery (NP-120 BATTERY FUJIFILM)
- ANTAIRA 5-Port Industrial PoE+ Unmanaged Ethernet Switch, w/4-10/100Tx ***+ 1-10/100Tx, 12~36VDC (LNP-0500-24)
- CARSON Compact Binocular, 8 x 22 Magnification, BK-7 Prism, 393 ft Field of View @1000 yd Field of View (JD-822)
- UNIDEN Portable Two Way Radio, Marine, Digital (Atlantis 155)
- COUGAR iMicro 12V 80x80x25mm Case Fan (DC-FAN-8025B)
- THERMALTAK Thermaltake Ct140 Argb Sync - Case Fan (CL-F154-PL14SW-A)
- PENTAIR EQUIPMENT PROTECTION Hoffman HF Series 13 Inch Side-Mount Filter Fan for Enclosure, 395 CFM, 115V (HF1316414)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F152-PL14WT-A)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- LOGISYS Ice Wind Intel AMD CPU Cooling (MC4002IW)
- SILVERSTONE Silver Stone Technologies FF81B 80 mm Fan Filter with Grill (FF81B)
- Saginaw Control & Engineering Enclosure Fans