Shop All Enclosure Fans
Saginaw Control & Engineering
Fan Assembly 24VDC
Mfr # SCE-N12FA66-24VDC
Zoro # G011164699
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
- Height 9.84"
- Width 9.84"
- Depth 4.40"
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N12FA66-24VDC
- Zoro # G011164699
- Country of Origin Malta
- Category Enclosure Fans
Dimensions
Height | 9.84" |
Width | 9.84" |
Depth | 4.40" |
Details
Standards | Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386 |
Item | Filter Fan |
Voltage | 24V DC |
Air Flow | 86 cfm |
Application | Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE Pos Clamp (249-094-900)
- ATT Trimline Black (10-BK)
- MOTOROLA BY TELEFIELD Motorola 2-Line Corded Expandable Desk (ML25260)
- UBIQUITI NETWORKS COMMERCIAL UniFi 24 Port Gigabit PoE Swit, USWPRO24POE (USW-PRO-24-POE)
- CANARM Canarm® Indoor Wall Control For Industrial Fan, White (RREM-DCQ014-W)
- SEALED UNIT PARTS CO Supco Wall Mounted Co2 Monitor (IAQ50)
- TPI INDUSTRIAL TPI 1/4 HP Motor For Fixed & Industrial Fans, model 7963302, 7900/6800CFM (ACMOT)
- FRIEDRICH Friedrich® Universal PTAC Insulated Wall Sleeve - PDXWSA (PDXWSA)
- O2C BRANDS 5 Desktop Fan (FD05004)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- DRI-EAZ Dri Eaz® 4 Pro Dehumidifier Filter, 11-13/16"L x 11-13/16"W x 3/4"D (100250)
- Saginaw Control & Engineering Enclosure Fans