Shop All Enclosure Fans
Saginaw Control & Engineering
Fan Assembly 24VDC
Mfr # SCE-N12FA44-24VDC
Zoro # G011164835
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.88"
- Standards Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
- Voltage 24V DC
- Application Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
- Width 5.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N12FA44-24VDC
- Zoro # G011164835
- Country of Origin Malta
- Category Enclosure Fans
Dimensions
Depth | 2.88" |
Width | 5.91" |
Height | 5.91" |
Details
Item | Filter Fan |
Standards | Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386 |
Voltage | 24V DC |
Application | Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Air Flow | 28 cfm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V12AH F2 Battery for Razor Dirt Rocket SX500 - 15128101 - 3 Pack (ML12-12F2MP338914053101)
- CLORE AUTOMOTIVE Replacement Battery F/Jnc1224 2Pk (JNC110)
- ILC Replacement for Bell & Howell Slide Cube 991-z replacement light bulb lamp (SLIDE CUBE 991-Z BELL & HOWELL)
- ZORO SELECT Battery, Sealed Lead Acid, 40Ah, Threaded (2UKJ8)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1W)
- SILVERSTONE Silver Stone Technologies FHP-141 Fan for CPU Cooler & Computer Cases Cooling (FHP-141)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1B)
- DYNATRON Dynatron K17 3U&Up&Workstation Server CPU Fan For Intel LGA1155-1156-1150 (K17)
- TPI Comm Fan 3 Speed 30 In 1/4 Hp Gy 677116 Corp (CACU30P)
- SILVERSTONE 92 mm CPU Cooler (NT09-115X)
- Saginaw Control & Engineering Enclosure Fans