Shop All Enclosure Fans
Saginaw Control & Engineering
Fan Assembly 230v Type 3R
Mfr # SCE-N3RFA44-230
Zoro # G311164610
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 2.90"
- Height 5.90"
- Width 5.90"
- Voltage 230V
- Application Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 3R applications. Grille is made of black UV and water resistant, self-extinguishing PVC material, housing is made of ABS material with steel inner guard for increased impact resistance. Fans are available in 115, 230 volt AC 50/60 (Hz). Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N3RFA44-230
- Zoro # G311164610
- Country of Origin Malta
- Category Enclosure Fans
Dimensions
Depth | 2.90" |
Height | 5.90" |
Width | 5.90" |
Details
Item | Filter Fan. Type 3R |
Voltage | 230V |
Application | Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 3R applications. Grille is made of black UV and water resistant, self-extinguishing PVC material, housing is made of ABS material with steel inner guard for increased impact resistance. Fans are available in 115, 230 volt AC 50/60 (Hz). Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Standards | Type 3R - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 8.6 Ah 190 CCA Rechargeable Sealed Lead Acid Battery (YTZ10S)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1140920)
- ILC Replacement for Dyson Sv11 Battery (SV11 BATTERY DYSON)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 7.5Ah, (5EFH6)
- GLOBAL INDUSTRIAL AC Fan Kit, For Computer Security Cabinet & Audio-Visual Cart (249189)
- FRIEDRICH Friedrich® Universal PTAC Insulated Wall Sleeve - PDXWSA (PDXWSA)
- SILENX SilenX EFX-12-12 120 mm. 12DBA Fluid Dynamic Bearing Fan (EFX-12-12)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F152-PL14WT-A)
- GLOBAL EQUIPMENT Global 18 Inch Double Arm Loading Dock Fan (292746)
- THERMALTAK Thermaltake Toughliquid Ultra 420 Rgb - Processor Liquid Cooling (CL-W370-PL14SW-A)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W369-PL14SW-A)
- Saginaw Control & Engineering Enclosure Fans