Shop All Enclosure Fans
Saginaw Control & Engineering
Fan Assembly 230v
Mfr # SCE-N12FA66-230
Zoro # G211164741
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
- Application Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
- Height 9.84"
- Air Flow 135.4/158.9 cfm
- Hz 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N12FA66-230
- Zoro # G211164741
- Country of Origin Malta
- Category Enclosure Fans
Dimensions
Height | 9.84" |
Width | 9.84" |
Depth | 4.40" |
Details
Standards | Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386 |
Item | Filter Fan |
Application | Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Air Flow | 135.4/158.9 cfm |
Hz | 50/60 Hz |
Voltage | 230V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola MAG ONE Bpr40 (MAG ONE BPR40 MOTOROLA)
- MONOPRICE Coaxial Cable, RG-6, 12 ft., Black (3032)
- MIGHTY MAX BATTERY 12 Volt 75 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML75-12INT)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 210 CCA Rechargeable Sealed Lead Acid Battery (YB14L-A2)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- GLOBAL EQUIPMENT Replacement Hardware Kit for Global Wall Mounted Fans 258321, 258322, 607050, 607051 (MI0817R-HW)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- TPI Comm Fan 3 Speed 30 In 1/4 Hp Gy 677116 Corp (CACU30P)
- THERMALTAK Thermaltake Toughliquid Ultra 420 Rgb - Processor Liquid Cooling (CL-W370-PL14SW-A)
- FRIEDRICH Friedrich® Universal PTAC Insulated Wall Sleeve - PDXWSA (PDXWSA)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- Saginaw Control & Engineering Enclosure Fans