Shop All Enclosure Fans
Saginaw Control & Engineering
Fan Assembly 230v
Mfr # SCE-N12FA44-230
Zoro # G411164886
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.91"
- Application Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
- Depth 2.88"
- Air Flow 39/47 cfm
- Hz 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N12FA44-230
- Zoro # G411164886
- Country of Origin Malta
- Category Enclosure Fans
Dimensions
Width | 5.91" |
Depth | 2.88" |
Height | 5.91" |
Details
Application | Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Item | Filter Fan |
Air Flow | 39/47 cfm |
Hz | 50/60 Hz |
Standards | Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386 |
Voltage | 230V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH Battery for HR1234W Home Alarm (ML9-121010188)
- MOTOROLA IMPRES Windporting RSM with Earjack (PMMN4025AL)
- MIDLAND MFR# BA5, Holster w/SwivelBeltClip (BA5)
- PANDUIT Rechargeable Battery, CT-2500, CT-2600 (CT-2500BC)
- COUGAR Vortex 120mm Hydro Dynamic Bearing (Fluid) Case Fan (Orange) (CF-V12H)
- TARGUS Single Fan Chill Mat, Black (AWE69US)
- CD Replacement Pedestal Base for Continental Dynamics® Premium Fan 292650 (292650base)
- BE QUIET! Pure Wings 2 PWM 120mm Case Fan (BL039)
- AZIMPORT Azimport LED Fan Red 12 in. USB LED Fan - Red (LED Fan Red)
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- PCCOOLER CORONA 3IN1 FRGB FULL FUNCTIONAL PWM FAN (CORONA 3-IN-1 FRGB KIT)
- Saginaw Control & Engineering Enclosure Fans