Shop All Enclosure Fans
Saginaw Control & Engineering
Fan Assembly. 230V AC, 13/15 CFM
Mfr # SCE-N12FA33-230
Zoro # G311164863
product price: $208.69
/ea
Free Shipping & Returns
$208.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 230V
- Standards Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
- Height 4.20"
- Application Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
- Depth 3.10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N12FA33-230
- Zoro # G311164863
- Country of Origin United States
- Category Enclosure Fans
Dimensions
Height | 4.20" |
Depth | 3.10" |
Width | 4.20" |
Details
Voltage | 230V |
Standards | Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386 |
Item | Filter Fan |
Application | Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Air Flow | 13/15 cfm |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah Battery Replacement for Haze HZS6-1.3 (ML1.3-6157)
- RITRON Two Way Radio, VHF, 2 Watts, 10 Channels (JMX146D)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Standard Lithium High Energy Battery (ER26500/S)
- RING Alarm Security Kit 5-Piece 2nd Gen White (4K11SZ-0EN0)
- C2G 6In 3-Pin Fan To 4-Pin Pass-Through Power Adapter Cable (27078)
- VIDEO MOUNT PRODUCTS Low Noise Replacement Fan (DVR-QFAN)
- ECOBEE Ecobee3 Lite Smart WiFi Thermostat PRO EB-STATe3LTP-02 (EB-STATe3LTP-02)
- FRIEDRICH Friedrich® Universal PTAC Standard Stamped Aluminum Grille - PXGA (PXGA)
- O2COOL DESKTOP FAN 5"" BATTERY (FD05004)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W367-PL14SW-A)
- Saginaw Control & Engineering Enclosure Fans