Shop All Enclosure Fans
Saginaw Control & Engineering
Fan Assembly 115v
Mfr # SCE-N12FA66
Zoro # G011164729
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
- Voltage 115V
- Width 9.84"
- Hz 50/60 Hz
- Height 9.84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N12FA66
- Zoro # G011164729
- Country of Origin Malta
- Category Enclosure Fans
Dimensions
Width | 9.84" |
Height | 9.84" |
Depth | 4.91" |
Details
Standards | Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386 |
Voltage | 115V |
Item | Filter Fan |
Hz | 50/60 Hz |
Application | Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Air Flow | 135.4/158.9 cfm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Tripp Lite Omni 1250 (ML50-125)
- INGENICO ISC Signature Capture Stylus Replacement Pen (4007200)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Deltec PRB420 - 4 Pack (ML4-6MP48106100468)
- ILC Replacement for Sennheiser PRO 2 (PRO 2 SENNHEISER)
- SILVERSTONE 140 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling (FQ141)
- LIAN LI Lian Li ST120-3B 120 mm ARGB LED PWM Fan - Black; Pack of 3 (ST120-3B)
- THERMALTAK Thermaltake Toughliquid Ultra 420 Rgb - Processor Liquid Cooling (CL-W370-PL14SW-A)
- ARCTIC Mx-4 - Thermal Paste (FAN-MX4E2G)
- PINNACLE CLIMATE TECHNOLOGIES Pinnacle Climate Technologies 145301 120V Heavy Duty Utility Blower (145301)
- THERMALTAK Thermaltake Swafan Ex12 Rgb - Premium Edition - Case Fan (CL-F161-PL12SW-A)
- SILVERSTONE SilverStone Technologies FG142 140 mm Fan Grill with Addressable RGB LED (FG142)
- Saginaw Control & Engineering Enclosure Fans