Shop All Enclosure Fans
Saginaw Control & Engineering
Fan Assembly 115v
Mfr # SCE-N12FA44
Zoro # G711164852
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Standards Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386
- Depth 2.88"
- Application Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing.
- Hz 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-N12FA44
- Zoro # G711164852
- Country of Origin Malta
- Category Enclosure Fans
Dimensions
Depth | 2.88" |
Height | 5.91" |
Width | 5.91" |
Details
Voltage | 115V |
Standards | Type 12 - IEC 60529 IP 54; cULus Listed E498756; cULus File Component Recognized E358386 |
Application | Easy to install snap fit design for use in enclosures that require cooling but have limited space in NEMA 1 and 12 applications. Housing and grille are made of black heat resistant (ABS-FR), self-extinguishing material. Fans are available in 115 or 230 volt AC, 60/50 Hertz (HZ) single phase or 24 volt DC. Filter Class G3 EN 779 - Filter Fire Class F1 DIN 53438 Self-extinguishing. |
Hz | 50/60 Hz |
Item | Filter Fan |
Air Flow | 26.5/29.4 cfm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (5438)
- DUAL-LITE Replacment Batt, 6.4V, 0.6Ah, M22-01-3027 (BATT-PACK ASSY 2AA CELL LiFePO4 6.4V PCM)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Hopkins 20008 (MAX3973970)
- CHERRY AMERICAS Black 4 Ultraslim Usb 21 Mechanical Key (G84-4700LUCUS-2)
- BLACK LIGHTNING 80 x 80 x 25 mm. Hydro Wave Bearing Cooling Fan (BL149807)
- BROAN Ventltn Fan W/Lght 50Cfm (678)
- COUGAR Vortex 120mm Hydro Dynamic Bearing (Fluid) Case Fan (Orange) (CF-V12H)
- TPI INDUSTRIAL TPI 1/4 HP Motor For Fixed & Industrial Fans, model 7963302, 7900/6800CFM (ACMOT)
- GLOBAL EQUIPMENT Global 24 Inch Double Arm Loading Dock Fan (292747)
- BE QUIET! Pure Wings 2 92mm PWM Case Fan, BL038 (BL038)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- Saginaw Control & Engineering Enclosure Fans