Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Extension, 2 inch Dead Front
Mfr # SCE-115259
Zoro # G311164689
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2.60 in
- Length 0.94 in
- Depth 0.94"
- Description Extension, 2 inch Dead Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-115259
- Zoro # G311164689
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2.60 in |
Length | 0.94 in |
Depth | 0.94" |
Details
Description | Extension, 2 inch Dead Front |
Application | Designed to increase the distance from the door to the dead front. Brackets can be used when additional space is required when mounting parts to the dead front. Five brackets provided per kit. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C896)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC, A Curve (QOB250GFI)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLR-3)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBH1S)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- Saginaw Control & Engineering Enclosure Covers & Accessories