Shop All Enclosure Heaters
Saginaw Control & Engineering
Exchanger, Heat
Mfr # SCE-HE24W120V
Zoro # G911221560
Free Shipping & Returns
$1,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.24"
- Height 47.16"
- Length 5.95"
- Standards NEMA Type 3R & 12; UL Recognized Type 3R & 12; IEC 60529; IP 54; cULus Listed E498756
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HE24W120V
- Zoro # G911221560
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 10.24" |
Height | 47.16" |
Length | 5.95" |
Details
Item | Exchanger, Heat |
Standards | NEMA Type 3R & 12; UL Recognized Type 3R & 12; IEC 60529; IP 54; cULus Listed E498756 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Control Board, CXM with 7"ACD (17B0001N03)
- HOSHIZAKI Distributor Hose (323985-01)
- WILLIAMS COMFORT PRODUCTS Valve, LPG (P322660)
- CARRIER Limit Switch, 200 deg. F, M/R (HH18HA199)
- TEMPCO Enclosure, Thermostat (HSGR-1004)
- TEMPCO Tubular Enclosure Heater, 3-5/8 in. H (EHT00039)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT68-6C)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 240V (DAH2002A)
- VULCAN Replacement Heating Element, 240V, 8 In. L (RE8-1000B)
- VULCAN Low Profile Enclosure Heater, 200W, 120V (E-OSF-1510-200A)
- VULCAN Finned Tubular Air Duct Heater, 480V (VFT912-12C)
- Saginaw Control & Engineering Heaters & Furnaces