Shop All Enclosure Heaters
Saginaw Control & Engineering
Exchanger, Heat
Mfr # SCE-HE18W120V
Zoro # G911221553
product price: $1,965.99
/ea
Free Shipping & Returns
$1,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.24"
- Height 29.66"
- Length 5.95"
- Standards NEMA Type 3R & 12; UL Recognized Type 3R & 12; IEC 60529; IP 54; cULus Listed E498756
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HE18W120V
- Zoro # G911221553
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 10.24" |
Height | 29.66" |
Length | 5.95" |
Details
Item | Exchanger, Heat |
Standards | NEMA Type 3R & 12; UL Recognized Type 3R & 12; IEC 60529; IP 54; cULus Listed E498756 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTROLINE Acid Scavenger Treatment, (2) 0.52 oz. (AB-100CS)
- BUILDERS BEST 6 in. Round Soffit Vent (4665B)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 10in ID (01-226-10)
- HONEYWELL M9185D1004 24V Modulating, (M9185D1004)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 240V (DAH2002A)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00030)
- WIEGMANN Radiant Enclosure Heater, 5-33/64" H, 75W (RH115230V75W)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 120V (DAH2001A)
- TEMPCO Tubular Enclosure Heater, 350W, 120V (EHT00036)
- VULCAN Low Profile Enclosure Heater, 350W, 120V (E-OSF-1514-350A)
- RITTAL Enclosure Heater, Fan Forced, 800W, 120V (3105430)
- Saginaw Control & Engineering Heaters & Furnaces