Shop All Enclosure Heaters
Saginaw Control & Engineering
Exchanger, Heat
Mfr # SCE-HE08W120V
Zoro # G211221574
product price: $1,731.99
/ea
Free Shipping & Returns
$1,731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Height 29.50"
- Length 5.95"
- Standards NEMA Type 3R & 12; UL Recognized Type 3R & 12; IEC 60529; IP 54; cULus Listed E498756
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HE08W120V
- Zoro # G211221574
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 10" |
Height | 29.50" |
Length | 5.95" |
Details
Item | Exchanger, Heat |
Standards | NEMA Type 3R & 12; UL Recognized Type 3R & 12; IEC 60529; IP 54; cULus Listed E498756 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Dia 2 1/2, 1/4 MNPT, Length 8 (3EDF6)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17-C-A-2-25)
- TRU AIRE Baseboard Return 30X6 (C123RW 30X6)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1", 50 pk. (6W748)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 50W (RH115230V50W)
- TEMPCO Silicone Rubber Enclosure Heater, 6 in. L (EHR00009)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- VULCAN Replacement Heating Element, 480V, 8 In. L (RE8-1000C)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00029)
- TEMPCO Enclosure, Thermostat (HSGR-1004)
- RITTAL Radiant Enclosure Heater, 9 in. H (3105350)
- Saginaw Control & Engineering Heaters & Furnaces