Shop All Enclosure Heaters
Saginaw Control & Engineering
Exchanger, Heat
Mfr # SCE-HE04W120V
Zoro # G311221573
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.50"
- Height 20"
- Length 5.95"
- Standards NEMA Type 3R & 12; UL Recognized Type 3R & 12; IEC 60529; IP 54; cULus Listed E498756
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HE04W120V
- Zoro # G311221573
- Country of Origin Malta
- Category Enclosure Heaters
Dimensions
Width | 7.50" |
Height | 20" |
Length | 5.95" |
Details
Item | Exchanger, Heat |
Standards | NEMA Type 3R & 12; UL Recognized Type 3R & 12; IEC 60529; IP 54; cULus Listed E498756 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Actuator, 277V, N/O, Hi-Temp (AG24T020)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61040)
- PARKER Themostatic Ex Valve, 2 to 3-1/2 Ton (ECE-C-SZ)
- ZORO SELECT Return Air Grille, 21.75 X 21.75, White, Steel (4MJR5)
- RITTAL Enclosure Heater, Fan Forced, 250W, 120V (3105410)
- HAMMOND 200W Heater, 115V w/Tstat (FLHTF200A115)
- VULCAN Low Profile Enclosure Heater, 200W, 120V (E-OSF-1510-200A)
- VULCAN Finned Tubular Air Duct Heater, 240V (VFT68 -6B)
- TEMPCO Tubular Enclosure Heater, 100W, 120V (EHT00030)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00019)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 400W, 240V (DAH4002B)
- Saginaw Control & Engineering Enclosure Heaters