Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Ethernet Converter Kit
Mfr # SCE-ETHCK
Zoro # G211164529
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Width 2.60 in
- Length 3 in
- Depth 3.00"
- Description Ethernet Converter Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ETHCK
- Zoro # G211164529
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.75 in |
Width | 2.60 in |
Length | 3 in |
Depth | 3.00" |
Details
Description | Ethernet Converter Kit |
Construction | Ethernet - 10/100Base-T/Tx, Automatic MSI/MDI-x port; Interface - RJ45 jack; RS485 connection - Data +/-, Max. cable length 1200m; Power - 3W; Working temperature - 0~65 °C (32~149 °F); Working humidity - 20~90% RH, non-condensing; Dimensions (WxHxD) - 170x70x65 mm (6.2x2.8x2.6 in); Mounting - DIN rail / panel |
Application | Designed for use with Enviroline NextGen AC to convert from Modbus ready AC to Ethernet - Provisions and hardware included for fixed screw mount or DIN rail mounted. |
Input Power | 85 to 264 VDC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (22980701)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- TEMPO COMMUNICATIONS Marker/Locator, Electronic (EML100)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- Saginaw Control & Engineering Enclosure Covers & Accessories