Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 9.41 in H, 5.86 in D
Mfr # SCE-806PCW
Zoro # G011153563
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.41 in
- Depth 5.86 in
- Finish RAL 7035 Light Gray Polycarbonate
- Solid / Clear Cover Clear
- Width 8.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-806PCW
- Zoro # G011153563
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 9.41 in |
Depth | 5.86 in |
Width | 8.68 in |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Finish | RAL 7035 Light Gray Polycarbonate |
Solid / Clear Cover | Clear |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Description | Polycarbonate Enclosure with Window |
Notes | UL File E319779 |
Application | Designed for indoor or outdoor use to house electrical and electronic controls, instruments and components in areas that may be regularly hosed down or are in very wet conditions. Non-corrosive, UV resistant polycarbonate enclosure with clear covers. Provides protection from dust, dirt, oil and water. |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC 3/4"" 1HOLE EMT STRAP50PK (1902)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (1FB)
- Q2 PRODUCTS 11" Black UV Resist 50 lb Cable Tie 100/bag (CBL 11-50-BLK)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 30 A, NEMA 3R (DTU361RB)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 10 in D (SCE-30EL2410LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 16 in D (SCE-606016LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 42 in H, 10 in D (SCE-42EL3610LPLG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3608LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 1-1/2 in D (SCE-HA1212SS)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 12; 13, Screw On (A1010SC)
- Saginaw Control & Engineering Electrical Enclosures