Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 90 in H, 20 in D
Mfr # SCE-90EL2420SSFS
Zoro # G611154250
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$5,673.99
Free 30-Day Returns
Key Features
- Height 90 in
- Depth 20 in
- Finish #4 Brushed
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-90EL2420SSFS
- Zoro # G611154250
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 90 in |
Depth | 20 in |
Width | 24 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Notes | Optional panels and accessories available; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Description | S.S. EL FS Enclosure |
Construction | 0.104 In. stainless steel Type 304; Seams continuously welded and ground smooth; Pour in place oil & water resistant gasket; Flange trough collar around all sides of door opening; Concealed hinges; Removable and interchangeable doors; Black zinc die cast keylocking/padlocking handle. 3-point latching mechanism.Latch rods have ramp shoes for easier door closing; Removable print pocket; Lifting eyes for easy handling; Ground studs on door and body; Mounting channels welded horizontally on sides of interior body at top, bottom and middle for mounting optional panels or rack mounting angles; No door stiffeners required; Provisions for light kit. |
Application | Designed to house electrical and electronic controls, instruments and components. Provides protection from dust, oil and water. For outdoor application a drip shield and drain vent is recommended |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates S147-N (84085-40)
- GE Filler Plate, Snap-In, 0.5inW (TFH)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 5 PK (509126-2005)
- MERSEN Semiconductor Fuse, Fast-Acting, 150A, 500V AC, Non-Indicating (A50QS150-4)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12R1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 8 in D (SCE-16148ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A604LP)
- Saginaw Control & Engineering Electrical Enclosures