Shop All Electrical Enclosures
Saginaw Control & Engineering
Enclosure, 9 in H, 8 in D
Mfr # SCE-L9128ELJWSS
Zoro # G911155544
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Depth 8 in
- Finish #4 Brushed
- Solid / Clear Cover Clear
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-L9128ELJWSS
- Zoro # G911155544
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 9 in |
Depth | 8 in |
Width | 12 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Finish | #4 Brushed |
Solid / Clear Cover | Clear |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Construction | 0.063 In. stainless steel Type 304; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Pour in place oil & water resistant gasket; 10-32 Standoffs provided for mounting optional panels; Removable hinges; Doors open 180 degrees; Black mini quarter turn latches; Latches are opened or closed with a screwdriver; Sealing washers and hole plugs included; Ground stud on door & body; Mounting holes in back of enclosure; Mounting feet included; Padlocking or keylocking latches, and tamper-resistant hardware is available. |
Application | Designed to house electrical controls, instruments and components used in an indoor or outdoor environment to provide a degree of protection for the equipment inside the enclosure against ingress of solid foreign objects (falling dirt); and provide a degree of protection with respect to the harmful effects on the equipment due to the ingress of water (rain, sleet, snow). For outdoor application a drip shield and drain vent is recommended |
Description | S.S. ELJ Trough Window Enclosure |
Notes | Recommend use as Type 3R rating in full outdoor exposure and extreme weather environments; For more details see Design Considerations When Specifying Your Enclosure on our website. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Type 12 Hinged Window Kit, 12.00x12.00x1.49, Gray, Steel (APWK1212H)
- HUBBELL PREMISE WIRING Wiring Block, 25-pair, 6 x 50 block Size (HPW66B425)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 8 in D (SCE-36EL3008LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N3008LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A364812WFLP)
- Saginaw Control & Engineering Electrical Enclosures